Motion
IP6G
Wide Linear Ball Bushing - IP Series, 0.3750 in Shaft Diameter, 0.8750 in Overall Length, 50 N Load Capacity, Open
MI ITEM #04246735
MFR #IP6G
Your Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Linear Ball Bushing - IP Series, 0.3750 in Shaft Diameter, 0.8750 in Overall Length, 50 N Load Capacity, Open
MI ITEM #04246735
MFR #IP6G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.76/each(List $22.73)

Overview

Mfr description
IP6G BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    0.8750 in
  • Closure Type
    Open
  • Static Load Capacity
    70 N
  • Dynamic Load Capacity
    50 N
  • Operating Temperature Range
    176 °F
  • Series
    IP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text