Motion
15008
Pipe Thread Sealant - 1/2 pt, Brush Top Can, White Color
Mi Item #04246737
MFR #15008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 1/2 pt, Brush Top Can, White Color
Mi Item #04246737
MFR #15008

Mfr description
15008 ANTI-SEIZE THRD. SEALANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    1/2 pt (US)

Details

  • Color
    White
  • Cure Time
    24 hr
  • Operating Temperature Range
    -40 to +300 °F
  • Package Type
    Brush Top Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)