Motion
40 RIV W/CH1 CHROME PINS

TIMKEN DRIVES LLC
40 RIV W/CH1 CHROME PINS

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04246761
MFR #40 RIV W/CH1 CHROME PINS
Price$44.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40 RIV W/CH1 CHROME PINS

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04246761
MFR #40 RIV W/CH1 CHROME PINS

Mfr description
DRV-40-1RCH-10FT;33254 40-1R 10 FT COIL
  • Reduces chain elongation and can triple the wear life over conventional premium chains
  • Features chrome-hardened pins that provide an extremely hard surface to decrease the wear between the pin and bushing
  • Directly interchangeable with ANSI standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.43/ft

Specifications

Dimensions

  • Chain Overall Width
    0.630 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.630 in
  • Roller Diameter
    0.313 in
  • Tensile Strength
    3700 lbs
  • Weight
    0.422 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    33254
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051332541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)