Motion
40-1 R/OFFSET LK ON RL LK W/CH1 CHROME PIN

TIMKEN DRIVES LLC
40-1 R/OFFSET LK ON RL LK W/CH1 CHROME PIN

Offset Link - 40 / 1/2 in Chain & Pitch, Riveted, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #04246764
MFR #40-1 R/OFFSET LK ON RL LK W/CH1 CHROME PIN
Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40-1 R/OFFSET LK ON RL LK W/CH1 CHROME PIN

Offset Link - 40 / 1/2 in Chain & Pitch, Riveted, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #04246764
MFR #40-1 R/OFFSET LK ON RL LK W/CH1 CHROME PIN

Mfr description
DRV-40-1 ROFF LINK CH;47325 40-1 R/OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.17/each

Specifications

Dimensions

  • Chain Overall Width
    0.630 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.630 in
  • Roller Diameter
    0.313 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    47325
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    CH
  • Standards Met
    B29.1
  • UPC_NO
    642051473251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)