Motion
100-1 D/OFFSET LK W/ CH1 CHROME PINS

TIMKEN DRIVES LLC
100-1 D/OFFSET LK W/ CH1 CHROME PINS

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #04246767
MFR #100-1 D/OFFSET LK W/ CH1 CHROME PINS
Price$101.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100-1 D/OFFSET LK W/ CH1 CHROME PINS

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #04246767
MFR #100-1 D/OFFSET LK W/ CH1 CHROME PINS

Mfr description
DRV-100-1 DOFF LINK CH;63253 100-1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.25/each

Specifications

Dimensions

  • Chain Overall Width
    1.693 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.7550 in, 19.17 mm
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Pin Length
    1.693 in
  • Pitch
    1-1/4 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7550 in, 19.18 mm
  • Weight
    2.8 lbs, 4.167 kg
  • Weight per Foot
    2.8 lbs, 4.167 kg/m

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    63253
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    2
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Abrasion Resistant
  • Series
    CH
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051632535
  • Working Load Capacity
    3800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)