Motion
HA2315

NTN
HA2315

Adapter Sleeve - 2.4375 in Bore Dia., 2.8740 in Overall Length, Steel Material
MI ITEM #04246797
MFR #HA2315
Price$294.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2315

Adapter Sleeve - 2.4375 in Bore Dia., 2.8740 in Overall Length, Steel Material
MI ITEM #04246797
MFR #HA2315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$294.87/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Outside Diameter
    98 mm
  • Overall Length  
    73 mm
  • Weight
    2.65 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN15
  • Lock Washer Number
    AW15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359068931
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359068924

Overview

Mfr description
HA2315 ADAPTER SLEEVE 2 7/16
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text