Motion
JXC25743C-N0923

TIMKEN
JXC25743C-N0923

Tapered Roller Bearing Cone - 1.8105 in ID, 0.8957 in Cone Width, Steel Material
MI ITEM #04246806
MFR #JXC25743C-N0923
List Price$193.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JXC25743C-N0923

Tapered Roller Bearing Cone - 1.8105 in ID, 0.8957 in Cone Width, Steel Material
MI ITEM #04246806
MFR #JXC25743C-N0923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.29/each for your price

Overview

Mfr description
JXC25743C

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Class 2
  • Inner Ring Width
    0.8957 in
  • Finish Coating
    Uncoated
  • Series
    XC
  • Manufacturer Upc Number
    053893972589
  • UPC_NO
    053893972589
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text