Motion
CXSJL32-75
Cyl, Compact, Ball Bearing
Mi Item #04246862
MFR #CXSJL32-75
Price$288.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Ball Bearing
Mi Item #04246862
MFR #CXSJL32-75

Mfr description
CXSJL32-75 PNEUMATIC CYLINDER
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    37 mm
  • Overall Length
    175.5 mm
  • Overall Width
    94 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    844 N
  • Push Force At 100 Psi
    1126 N
  • Rod Size
    16 mm
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Direct
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Guided Cylinder Type
    Dual Rod Compact
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    +0.05 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Ball Bush Bearing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CXSJ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)