Motion
7341
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 1 in x 100 ft Hose, 1500 psi, Red, 1/2 NPTF - Female Inlet, 1/2 NPSM - Female Outlet
MI ITEM #04246881
MFR #7341
Your Price$2,776.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 1 in x 100 ft Hose, 1500 psi, Red, 1/2 NPTF - Female Inlet, 1/2 NPSM - Female Outlet
MI ITEM #04246881
MFR #7341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,776.27/each(List $3,137.21)

Overview

Mfr description
7341 MP DOUBLE POST BARE REEL

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    1 in
  • Hose Length
    100 ft
  • Reel Inlet
    1/2 NPTF - Female
  • Reel Outlet
    1/2 NPSM - Female
  • Rated Pressure
    1500 psi
  • Application
    Oil
  • Reel Color
    Red
  • Weight
    124.00 lbs
  • Sheave Diameter
    25 in
  • Description Keyword
    Designed for use with 1 in x 100 ft Hose
  • UPC_NO
    098468327470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought