Specifications
Dimensions
- Hex Size1/4 in, 1/8 in, 2.5 mm, 2 mm, 3/16 in, 3/32 in, 3 mm, 4 mm, 5/32 in, 5/64 in, 5 mm, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
- Maximum Hex Size1/4 in, 8 mm
- Minimum Hex Size2 mm, 5/64 in
Details
- Ball EndBall End, Straight End
- Corrosion ResistantCorrosion-Resistant
- Drive StyleHex
- Handle StyleErgonomic
- IncludesPocket Star Magic Ring
- MaterialSteel
- Non SparkingNot Non-Sparking
- Set TypeFolding Key Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)