Motion
ZFC100-04
SMC® ZFC100-04 10µm Pneumatic Vacuum Filter, 4mm Port, 20L/min Air Flow, Use w/
MI ITEM #04247032
MFR #ZFC100-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZFC100-04 10µm Pneumatic Vacuum Filter, 4mm Port, 20L/min Air Flow, Use w/
MI ITEM #04247032
MFR #ZFC100-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZFC100-04 IN LINE, AIR SUCTION FILTER

Specifications

  • Maximum Air Flow
    0.71 cfm
  • Port Size
  • Filter Rating
    10 µm
  • Compatible Tube Material
    Nylon, Polyurethane
  • Element Dimensions
    53.2 x 23 x 29 mm
  • Maximum Operating Pressure
    0 kPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought