Motion
PFM711-C6-A
PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #04247033
MFR #PFM711-C6-A
Price$248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #04247033
MFR #PFM711-C6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.40/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    18 mm
  • Overall Length
    64.6 mm
  • Overall Width
    43 mm
  • Port Size
    6 diameter One-touch fitting
  • Weight
    0.42 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    2m Lead Wire
  • Fluid Comp
    Air, Inert Gases, Nitrogen
  • Maximum Load Voltage
    28 V dc
  • Number Of Outputs
    2
  • Operating Pressure Range
    -100 to +750 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    6 mm Push-to-Connect
  • Piping Entry Direction
    Straight
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM
  • Signal Response Time
    1 s
  • Standards Met
    CE, UL
  • Switch Action
    NPN

Overview

Mfr description
PFM711-C6-A DIGITAL FLOW SWITCH
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
  • Output options: NPN/PNP, 1-5V, 4-20mA
  • Accuracy: ±3% F.S. (display); ±5% F.S. (analog out)
  • Repeatability: ±1% F.S.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought