Motion
BR-DP500
BR-DP500 5 in. Size Brass Part DP Dust Plug
Mi Item #04247044
MFR #BR-DP500
Price$370.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-DP500 5 in. Size Brass Part DP Dust Plug
Mi Item #04247044
MFR #BR-DP500

Mfr description
BR-DP500 BRZ CAMLOCK DUST PLUG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.88/each

Specifications

Dimensions

  • Size
    5 in
  • Weight
    3.74 lb

Details

  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353066423
  • Material
    Brass
  • Maximum Operating Pressure
    75 psi
  • Product Types
    Brass Part DP Dust Plugs
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353066423
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)