Specifications
Dimensions
- Weight0.70 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch50 / 5/8 in
- Chain Number Pitch50 / 5/8 in
- Hub StyleB
- Hub TypeB
- Number Of Teeth12
- Product TypeStock Bore Sprockets
- UPC_NO097039390967
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)