Motion
2201N95
Particulate Respirator - N95 Filtration Standard, Small
Mi Item #04247128
MFR #2201N95
Price$1.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N95 Filtration Standard, Small
Mi Item #04247128
MFR #2201N95

Mfr description
2201-N95 DUST MIST RESPIRATOR 240/CS
  • 100% PVC-free
  • Dura-Mesh® shell resists collapsing in heat and humidity
  • Molded nose bridge seals easily without a metal nose band
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.66/each

Specifications

Dimensions

  • Size
    Small

Details

  • Filtration Standard
    N95
  • Includes
    Nose Pad
  • NIOSH Approval
    TC-84A-2456
  • Number Of Straps
    2
  • Standards Met
    ANSI/ISEA 110-2003 Section 7.11.1
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    092311221953
  • Valve Type
    No Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)