Motion
28620
Spill Pallet or Platform Ramp - Material: Polyethylene, 1000 lbs Load Capacity, Width: 49 in, Length: 33 in
MI ITEM #04247366
MFR #28620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet or Platform Ramp - Material: Polyethylene, 1000 lbs Load Capacity, Width: 49 in, Length: 33 in
MI ITEM #04247366
MFR #28620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28620 4 DRM SQ PALLET RAMP YELLOW

Specifications

  • Height
    10-1/2 in
  • Length
    33 in
  • Width
    49 in
  • Spill Containment Comp
    28636, 28637
  • Load Capacity
    1000 lbs
  • Material
    Polyethylene
  • Color
    Yellow
  • Weight
    40.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text