Motion
28626
Spill Pallet - Polypropylene, 3750 lb Load Capacity, 75 gal Sump Capacity
Mi Item #04247371
MFR #28626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Polypropylene, 3750 lb Load Capacity, 75 gal Sump Capacity
Mi Item #04247371
MFR #28626

Mfr description
28626 3 DRM PALLET YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    73 x 25 x 11-5/8 in
  • Height
    11-5/8 in
  • Length
    25 in
  • Weight
    58.00 lbs
  • Width
    73 in

Details

  • Approval Listing Regulations
    40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC, Uniform Fire Code 60.3.2.10
  • Color
    Yellow
  • Drain
    Drain Not Included
  • Load Capacity
    3750 lbs
  • Low Profile
    Not Low Profile
  • Material
    Polypropylene
  • Number Of Drums
    3
  • Storage Direction
    Vertical
  • Sump Capacity
    75 gal (US)
  • Type
    Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)