Motion
28634
Spill Pallet - Polypropylene, 5000 lb Load Capacity, 73 gal Sump Capacity, Forkliftable
Mi Item #04247379
MFR #28634
Price$943.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Polypropylene, 5000 lb Load Capacity, 73 gal Sump Capacity, Forkliftable
Mi Item #04247379
MFR #28634

Mfr description
28634 4 DRM PALLET SQ YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$943.73/each

Specifications

Dimensions

  • Dimensions
    49 x 49 x 10-1/4 in
  • Height
    10-1/4 in
  • Length
    49 in
  • Weight
    53.60 lbs
  • Width
    49 in

Details

  • Approval Listing Regulations
    40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC, Uniform Fire Code 60.3.2.10
  • Color
    Yellow
  • Drain
    Drain Not Included
  • Drum Configuration
    2 x 2
  • Forkliftable
    Forkliftable
  • Load Capacity
    5000 lbs
  • Low Profile
    Not Low Profile
  • Material
    Polypropylene
  • Number Of Drums
    4
  • Storage Direction
    Vertical
  • Sump Capacity
    73 gal (US)
  • Type
    Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)