Motion
28654
Spill Platform - Polypropylene, 2500 lb Load Capacity, 24 gal Sump Capacity
MI ITEM #04247386
MFR #28654
Price$365.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Platform - Polypropylene, 2500 lb Load Capacity, 24 gal Sump Capacity
MI ITEM #04247386
MFR #28654

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$365.00/each

Specifications

Dimensions

  • Dimensions
    49 x 25 x 5-1/2 in
  • Height
    5-1/2 in
  • Length
    25 in
  • Weight
    31.10 lbs
  • Width
    49 in

Details

  • Approval Listing Regulations
    40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC, Uniform Fire Code 60.3.2.10
  • Color
    Yellow
  • Drain
    Drain Not Included
  • Load Capacity
    2500 lbs
  • Low Profile
    Low Profile
  • Material
    Polypropylene
  • Number Of Drums
    2
  • Storage Direction
    Vertical
  • Sump Capacity
    24 gal (US)
  • Type
    Platform

Overview

Mfr description
28654 2 DRM ACCUM CNTR YELLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought