Motion
28656
Spill Platform - Polypropylene, 5000 lb Load Capacity, 49 gal Sump Capacity
MI ITEM #04247388
MFR #28656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Platform - Polypropylene, 5000 lb Load Capacity, 49 gal Sump Capacity
MI ITEM #04247388
MFR #28656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28656 4 DRM ACCUM CNTR YELLOW

Specifications

  • Type
    Platform
  • Number Of Drums
    4
  • Sump Capacity
    49 gal (US)
  • Load Capacity
    5000 lbs
  • Material
    Polypropylene
  • Low Profile
    Low Profile
  • Drain
    Drain Not Included
  • Dimensions
    49 x 49 x 5-1/2 in
  • Storage Direction
    Vertical
  • Color
    Yellow
  • Width
    49 in
  • Length
    49 in
  • Height
    5-1/2 in
  • Approval Listing Regulations
    40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC, Uniform Fire Code 60.3.2.10
  • Weight
    59.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text