Motion
28658
Spill Platform - Polypropylene, 7500 lb Load Capacity, 73 gal Sump Capacity
MI ITEM #04247390
MFR #28658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Platform - Polypropylene, 7500 lb Load Capacity, 73 gal Sump Capacity
MI ITEM #04247390
MFR #28658

Mfr description
28658 6 DRM ACCUM CNTR YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    73 x 49 x 5-1/2 in
  • Height
    5-1/2 in
  • Length
    49 in
  • Weight
    88.30 lbs
  • Width
    73 in

Details

  • Approval Listing Regulations
    40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC, Uniform Fire Code 60.3.2.10
  • Color
    Yellow
  • Drain
    Drain Not Included
  • Load Capacity
    7500 lbs
  • Low Profile
    Low Profile
  • Material
    Polypropylene
  • Number Of Drums
    6
  • Storage Direction
    Vertical
  • Sump Capacity
    73 gal (US)
  • Type
    Platform

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)