Motion
28664
Mobile Containment Platform - Drum Capacity: 1, Stored: Horizontal, Material: Polyethylene, Dimensions: 32 x 72 x 26 in
Mi Item #04247396
MFR #28664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mobile Containment Platform - Drum Capacity: 1, Stored: Horizontal, Material: Polyethylene, Dimensions: 32 x 72 x 26 in
Mi Item #04247396
MFR #28664

Mfr description
28664 DRUM CADDY OUTDOOR YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    32 x 72 x 26 in
  • Height
    26 in
  • Length
    72 in
  • Weight
    125.00 lbs
  • Width
    32 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1 Uniform Fire Code 60.3.2.10, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC
  • Color
    Yellow
  • Drain
    Includes Drain
  • Load Capacity
    1250 lbs
  • Material
    Polyethylene
  • Number Of Drums
    1
  • Storage Direction
    Horizontal
  • Sump Capacity
    66 gal (US)
  • Type
    Mobile Containment Platform
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)