Motion
28667
EcoPolyBlend Drum Storage Base Module - Black, Polyethylene, 2 Drum Capacity, 3060 lb Load Capacity
MI ITEM #04247399
MFR #28667
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EcoPolyBlend Drum Storage Base Module - Black, Polyethylene, 2 Drum Capacity, 3060 lb Load Capacity
MI ITEM #04247399
MFR #28667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    26 in
  • Drum Size Comp
    30 gal Drum
  • Height
    26 in
  • Width
    49 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1 Uniform Fire Code 60.3.2.10, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC
  • Color
    Black
  • Load Capacity
    3060 lbs
  • Material
    Polyethylene
  • Number Of Drums
    2
  • Storage Direction
    Horizontal
  • Sump Capacity
    66 gal (US)
  • Type
    Drum Storage Base Module

Overview

Mfr description
28667 DRUM MGMT BASE ECOPOLYBLEND BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought