Motion
28669
EcoPolyBlend Drum Storage Stack Module - Black, Polyethylene, 2 Drum Capacity, 1500 lb Load Capacity
Mi Item #04247401
MFR #28669
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EcoPolyBlend Drum Storage Stack Module - Black, Polyethylene, 2 Drum Capacity, 1500 lb Load Capacity
Mi Item #04247401
MFR #28669

Mfr description
28669 DRUM MGMT STACKER ECOPOLYBLEND BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    46 in
  • Drum Size Comp
    30 gal Drum
  • Height
    12 in
  • Width
    49 in

Details

  • Approval Listing Regulations
    OSHA 29 CFR 1910.106(e)(2)(iii)
  • Color
    Black
  • Load Capacity
    1500 lbs
  • Material
    Polyethylene
  • Number Of Drums
    2
  • Storage Direction
    Horizontal
  • Type
    Drum Storage Stack Module
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)