Motion
28671
Drum Workstation Shelf 19-1/2 inL x 18-3/4 inW, Black
MI ITEM #04247402
MFR #28671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Workstation Shelf 19-1/2 inL x 18-3/4 inW, Black
MI ITEM #04247402
MFR #28671

Mfr description
28671 DRUM MGMT SHELF ECOPOLYBLEND BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    16-1/2 in
  • Height
    16-1/2 in
  • Width
    18-3/4 in

Details

  • Approval Listing Regulations
    OSHA 29 CFR 1910.106(e)(2)(iii)
  • Color
    Black
  • Material
    Polyethylene
  • Type
    Dispensing Shelf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)