Motion
28673
Spill Pallet - Polypropylene, 5000 lb Load Capacity, 79 gal Sump Capacity, Forkliftable
MI ITEM #04247404
MFR #28673
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Polypropylene, 5000 lb Load Capacity, 79 gal Sump Capacity, Forkliftable
MI ITEM #04247404
MFR #28673

Mfr description
28673 4 DRUM DRUMSHED PALLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    55 x 55 x 9 in
  • Height
    9 in
  • Length
    55 in
  • Weight
    82.40 lbs
  • Width
    55 in

Details

  • Approval Listing Regulations
    40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC, Uniform Fire Code 60.3.2.10
  • Color
    Black
  • Drum Configuration
    2 x 2
  • Forkliftable
    Forkliftable
  • Load Capacity
    5000 lbs
  • Low Profile
    Low Profile
  • Material
    Polypropylene
  • Number Of Drums
    4
  • Storage Direction
    Vertical
  • Sump Capacity
    79 gal (US)
  • Type
    Pallet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)