Motion
28674
IBC Pallet - 55 x 55 x 37-1/2 in, Polyethylene, 372 gal Sump Capacity, 9000 lbs Load Capacity
MI ITEM #04247405
MFR #28674
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IBC Pallet - 55 x 55 x 37-1/2 in, Polyethylene, 372 gal Sump Capacity, 9000 lbs Load Capacity
MI ITEM #04247405
MFR #28674

Mfr description
28674 IBC PALLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    55 x 55 x 37-1/2 in
  • Height
    37-1/2 in
  • Length
    55 in
  • Weight
    339.40 lbs
  • Width
    55 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1 Uniform Fire Code 60.3.2.10, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC
  • Color
    Black
  • Forkliftable
    Forkliftable
  • Load Capacity
    9000 lbs
  • Material
    Polyethylene
  • Sump Capacity
    372 gal (US)
  • Type
    IBC Pallet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)