Motion
28675
Drum Cabinet or Storage - Polyethylene, Vertical Storage Direction, Width: 60-3/4 in, Depth: 58-1/2 in
MI ITEM #04247406
MFR #28675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cabinet or Storage - Polyethylene, Vertical Storage Direction, Width: 60-3/4 in, Depth: 58-1/2 in
MI ITEM #04247406
MFR #28675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28675 2 DRUM DRUMSHED & PALLET

Specifications

  • Number Of Drums
    2
  • Storage Direction
    Vertical
  • Dimensions
    75-1/4 x 60-3/4 x 58-1/2 in
  • Material
    Polyethylene
  • Height
    75-1/4 in
  • Width
    60-3/4 in
  • Depth
    58-1/2 in
  • Approval Listing Regulations
    EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC, Uniform Fire Code 60.3.2.10
  • Weight
    285.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text