Motion
28676
Drum Cabinet or Storage - Polyethylene, Vertical Storage Direction, Width: 60-3/4 in, Depth: 68-1/2 in
Mi Item #04247407
MFR #28676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cabinet or Storage - Polyethylene, Vertical Storage Direction, Width: 60-3/4 in, Depth: 68-1/2 in
Mi Item #04247407
MFR #28676

Mfr description
28676 4 DRUM DRUMSHED & PALLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    68-1/2 in
  • Dimensions
    75-1/4 x 60-3/4 x 68-1/2 in
  • Height
    75-1/4 in
  • Weight
    322.30 lbs
  • Width
    60-3/4 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC, Uniform Fire Code 60.3.2.10
  • Material
    Polyethylene
  • Number Of Drums
    4
  • Storage Direction
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)