Motion
28677
IBC Storage Unit, Number of Totes: 1, Sump Capacity: 372gal, Dimensions: 103-3/4 x 60-3/4 x 68-1/2"
MI ITEM #04247408
MFR #28677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IBC Storage Unit, Number of Totes: 1, Sump Capacity: 372gal, Dimensions: 103-3/4 x 60-3/4 x 68-1/2"
MI ITEM #04247408
MFR #28677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    68-1/2 in
  • Dimensions
    103-3/4 x 60-3/4 x 68-1/2 in
  • Height
    103-3/4 in
  • Width
    60-3/4 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1 Uniform Fire Code 60.3.2.10, OSHA 29 CFR 1910.106(e)(2)(iii), SPCC
  • Color
    Black
  • Load Capacity
    9000 lbs
  • Material
    Polyethylene
  • Number of Totes
    1
  • Sump Capacity
    372 gal (US)

Overview

Mfr description
28677 IBC OUTDOOR SHED/PALLET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought