Motion
28678
Spill Pallet or Platform Ramp - Material: Polyethylene, 1000 lbs Load Capacity, Width: 48 in, Length: 59-3/4 in
MI ITEM #04247409
MFR #28678
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet or Platform Ramp - Material: Polyethylene, 1000 lbs Load Capacity, Width: 48 in, Length: 59-3/4 in
MI ITEM #04247409
MFR #28678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28678 2/4 DRUM DRUMSHED RAMP YELLOW

Specifications

  • Height
    11-1/4 in
  • Length
    59-3/4 in
  • Width
    48 in
  • Spill Containment Comp
    28672, 28673
  • Load Capacity
    1000 lbs
  • Material
    Polyethylene
  • Color
    Yellow
  • Weight
    88.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text