Motion
28683
Drum Cabinet or Storage - Black, Polyethylene, Vertical Storage Direction, Width: 60 in, Depth: 39 in
Mi Item #04247414
MFR #28683
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cabinet or Storage - Black, Polyethylene, Vertical Storage Direction, Width: 60 in, Depth: 39 in
Mi Item #04247414
MFR #28683

Mfr description
28683 DBL DRUM COLLECT CNTR ECO BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    39 in
  • Dimensions
    47 x 60 x 39 in
  • Height
    47 in
  • Weight
    108.00 lbs
  • Width
    60 in

Details

  • Approval Listing Regulations
    EPA, International Fire Code, NFPA, OSHA, SPCC
  • Color
    Black
  • Material
    Polyethylene
  • Number Of Drums
    2
  • Storage Direction
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)