Motion
28685
Drum Cabinet or Storage - Black, Polyethylene, Vertical Storage Direction
Mi Item #04247416
MFR #28685
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cabinet or Storage - Black, Polyethylene, Vertical Storage Direction
Mi Item #04247416
MFR #28685

Mfr description
28685 SINGLE DRUM COLLECT CNTR ECO BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    31 in
  • Weight
    44.00 lbs

Details

  • Approval Listing Regulations
    EPA, International Fire Code, NFPA, OSHA, SPCC
  • Color
    Black
  • Material
    Polyethylene
  • Number Of Drums
    1
  • Storage Direction
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)