Motion
RHCL40-600
RHC, High Power Cylinder, Double Acting, Single Rod
Mi Item #04247586
MFR #RHCL40-600
Price$552.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHC, High Power Cylinder, Double Acting, Single Rod
Mi Item #04247586
MFR #RHCL40-600

Mfr description
RHCL40-600 CYLINDER, RHC, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    600 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Locking Air Cylinders
  • Series
    RHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)