Motion
C6-35TESA-42SBSP

PRECISION PULLEY & IDLER
C6-35TESA-42SBSP

Self-Aligning Equal Troughing Idler - CEMA C Rating, 35 ° Angle, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04247649
MFR #C6-35TESA-42SBSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
C6-35TESA-42SBSP

Self-Aligning Equal Troughing Idler - CEMA C Rating, 35 ° Angle, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04247649
MFR #C6-35TESA-42SBSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C635TESA42SBSP SA TR IDL W/SLIDR PLT
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Self-Aligner Equal Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    53 in
  • Roller Length
    15-7/16 in
  • Width Of Mounting Foot Pad
    11 in
  • Roller Height
    18-15/16 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    41-3/16 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    174 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text