Motion
ECY 208

SKF
ECY 208

Bearing End Cap or Cover - 83 mm OD, Polypropylene Material
Mi Item #04247659
MFR #ECY 208
Price$29.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECY 208

Bearing End Cap or Cover - 83 mm OD, Polypropylene Material
Mi Item #04247659
MFR #ECY 208

Mfr description
ECY 208 END COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.90/each

Specifications

Dimensions

  • Outside Diameter  
    83 mm
  • Overall Width
    1.1250 in
  • Weight
    0.04 lbs
  • Width
    1.1220 in, 28.50 mm

Details

  • Compatible Housed Unit
    FYK 40 TF, FYK 40 TR, SY 40 FM, SY 40 TF, SY 40 TR, SY 40 WF, SYJ 40 TF, SYK 40 TF, SYK 40 TR
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316570872620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)