Motion
CL-260-HTC
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 150lb
MI ITEM #04247695
MFR #CL-260-HTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 150lb
MI ITEM #04247695
MFR #CL-260-HTC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-260-HTC CLAMP

Specifications

  • Arm Style
    Open Arm
  • Maximum Holding Capacity
    150 lb
  • Height Under Bar
    3/4 in
  • Base Length
    1 in
  • Clamp Arm Length
    1-15/32 in
  • Base Material
    Alloy Steel
  • Base Width
    1-1/16 in
  • Toggle Type
    Horizontal
  • Weight
    0.2 lb
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought