Motion
CI820-25T 3/4IN RSB B

REXNORD INC
CI820-25T 3/4IN RSB B

Flat Top Conveyor Chain Accessory - Block Body Sprocket, Semi-Steel Material
MI ITEM #04247788
MFR #CI820-25T 3/4IN RSB B
Price$241.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI820-25T 3/4IN RSB B

Flat Top Conveyor Chain Accessory - Block Body Sprocket, Semi-Steel Material
MI ITEM #04247788
MFR #CI820-25T 3/4IN RSB B

Mfr description
CI820-25T 3/4IN RSB 414-24-2 SPKT
  • 820 Series Cast-Iron Non-Split Sprocket with 25Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.14/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Accessory Type
    Block Body Sprocket
  • Material
    Semi-Steel
  • UPC_NO
    698210821845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)