Motion
121001.02

MARTOR USA
121001.02

SECUMAX EASYSAFE Utility Knife - Concealed Blade, Plastic, Black Color, Safety Level: 2
Mi Item #04247794
MFR #121001.02
Price$37.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
121001.02

SECUMAX EASYSAFE Utility Knife - Concealed Blade, Plastic, Black Color, Safety Level: 2
Mi Item #04247794
MFR #121001.02

Mfr description
121001 STRAP CUTTER
  • Concealed blade for high level of safety
  • Protects operator and product simultaneously
  • Durable body made of polycarbonate plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.30/each

Specifications

Dimensions

  • Length
    8.1500 in
  • Overall Length
    8.1500 in
  • Weight
    2.34 oz
  • Width
    0.3900 in

Details

  • Color
    Black
  • Description
    The SECUMAX EASYSAFE is convenient with its special features. The prominent and pointed nose of the cutting tool easily pierces plastic sacks and film-wrapped pallets. The concealed blade easily cuts the sacks and film. An integrated material guide makes it easier to cut thin film and paper sheets; even single layers won't jam
  • Knife Type
    Concealed Blade
  • Material
    Plastic
  • Safety Level
    2
  • Type
    Secumax Easysafe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)