Motion
01960
Scott® Paper Towel Sheet - 1 Ply, 8-1/10 in Width, 12-2/5 in Towel Length, White Color
Mi Item #04247932
MFR #01960
Price$4.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Sheet - 1 Ply, 8-1/10 in Width, 12-2/5 in Towel Length, White Color
Mi Item #04247932
MFR #01960

Mfr description
1960 HK SCOTFORD/WHT/175 #7220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.22/pk

Specifications

Dimensions

  • Towel Length
    12-2/5 in
  • Towel Width
    8-1/10 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Paper Towel Fold Style
    Single-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    4375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)