Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - Corded, 10000 rpm, 5 in Max Disc Size
MI ITEM #04248022
MFR #WSG 14-125

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WSG14-125 5" 10000RPM W/SLIDE SWITC

Specifications

  • Power Source
    Corded
  • Maximum Speed
    10000 rpm
  • Maximum Disc Size
    5 in
  • Handle Style
    Right Angle
  • Power Rating
    750 W
  • Spindle Size
  • Cord Length
    13 ft
  • Tool Weight
    4.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought