Motion
24GSM-32FLC60-087

GATES RUBBER CO
24GSM-32FLC60-087

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID, Flange
Mi Item #04248077
MFR #24GSM-32FLC60-087
Price$399.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-32FLC60-087

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID, Flange
Mi Item #04248077
MFR #24GSM-32FLC60-087

Mfr description
24GSH-32FLC60-087 7341-02145
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.08/each

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    32
  • End 1 Size
    1.5000 in
  • End Size/Type
    32FLC
  • Flange Diameter
    3.1300 in
  • Flange Thickness
    0.5600 in
  • Hose Cut-Off Factor
    7.9500 in, 201.90 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    11.6900 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    #32 Code 62 O-Ring Caterpillar Flange
  • Weight
    6.62 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FLC
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Shape
    60° Bent Tube 87mm Drop
  • Fitting Type
    Flange - Code 62 Caterpillar
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    24GSM-32FLC60-087
  • Manufacturer Upc Number
    770075403838
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    60 °Elbow
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    CAT Flange
  • Thread Type
    Flange Head
  • Type
    Coupling
  • UPC_NO
    770075403838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)