Motion
24GSM-32FLC90-140

GATES RUBBER CO
24GSM-32FLC90-140

Back Bone - Steel Material, 1-1/2 in Hose ID, Flange
Mi Item #04248078
MFR #24GSM-32FLC90-140
Price$366.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-32FLC90-140

Back Bone - Steel Material, 1-1/2 in Hose ID, Flange
Mi Item #04248078
MFR #24GSM-32FLC90-140

Mfr description
24GSH-32FLC90-140 7341-02165
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.63/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    32
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • End Size/Type
    24FLC
  • Flange Diameter
    3.1300 in
  • Flange Thickness
    0.5600 in
  • Hose Cut-Off Factor
    5.1100 in, 129.90 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    8.8600 in
  • Outer Diameter
    3.1300 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Stem Length
    3.1300 in
  • Thread Size
    1-1/2 in
  • Weight
    6.59 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    32GSM
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FLC
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Shape
    90° Bent Tube 140mm Drop
  • Fitting Type
    Flange - Code 62 Caterpillar
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G24415-2432
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075409175
  • Material
    Steel
  • O-Ring Location
    Flange Face
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Style
    90 °Elbow
  • Swivel
    No
  • Thread Standard
    FLC
  • Thread Type
    Flange Head
  • Type
    90 °Elbow
  • UPC_NO
    770075409175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)