Motion
24GSM-24FLH45M

GATES RUBBER CO
24GSM-24FLH45M

734102315 Crimp-On to Flanged 45° Elbow Hose Fitting - 1-1/2 in Hose ID
Mi Item #04248082
MFR #24GSM-24FLH45M
Price$242.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-24FLH45M

734102315 Crimp-On to Flanged 45° Elbow Hose Fitting - 1-1/2 in Hose ID
Mi Item #04248082
MFR #24GSM-24FLH45M

Mfr description
24GSM-24FLH45M 7341-02315
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.37/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    24
  • End Size/Type
    24FLH
  • Flange Diameter
    2.5000 in
  • Flange Thickness
    0.5000 in
  • Hose Cut-Off Factor
    136.9 mm
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Overall Length
    231.9 mm
  • Thread Size
    #24 Code 62 O-Ring Flange

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FLH
  • Fitting Connection Family
    Crimp-On to Flanged
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Flange - Code 62 O-Ring
  • Flow Control Type
    None
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075378624
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Max Operating Temperature
    +250 °F
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Seal Type
    O-Ring
  • Standards Met
    ASTM, SAE
  • Swivel
    No
  • UPC_NO
    770075378624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)