Motion
24GSM-24FLH20-024

GATES RUBBER CO
24GSM-24FLH20-024

734102395 -
MI ITEM #04248086
MFR #24GSM-24FLH20-024
List Price$510.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-24FLH20-024

734102395 -
MI ITEM #04248086
MFR #24GSM-24FLH20-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.63/each for your price

Overview

Mfr description
24GSH-24FLH20-024 7341-02395
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • End Size/Type
    24FLH
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Thread Size
    #24 Code 62 O-Ring Flange
  • Fitting Shape
    22° Bent Tube 24mm Drop
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Manufacturer Upc Number
    770075424864
  • UPC_NO
    770075424864
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Angle
    22 °
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    24
  • End Type 1
    FLH
  • Fitting Type
    Flange - Code 62 O-Ring
  • Flange Diameter
    2.5000 in
  • Flange Thickness
    0.5000 in
  • Hose Dash Size
    24
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text