Motion
24GSP-24MFFOR

GATES RUBBER CO
24GSP-24MFFOR

Back Bone - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #04248128
MFR #24GSP-24MFFOR
Price$151.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24MFFOR

Back Bone - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #04248128
MFR #24GSP-24MFFOR

Mfr description
24GSP-24MFFOR 7347-23905
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.91/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hex Body
    2.1700 in
  • Hex Size
    2.1700 in
  • Hose Cut-Off Factor
    2.2200 in, 56.39 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    5.1200 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Size
    1.5000 in
  • Thread Size
    2-12
  • Thread Size 1
    2-12
  • Weight
    1.665 lbs
  • Width
    2.1700 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    High Pressure Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    MegaSys
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Male
  • End Type 1
    MFFOR
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    12151-1 Metric Hex
  • Manufacturer Catalog Number
    G22225-2424
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075361480
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.7 bar
  • O-Ring Location
    Flat Face
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    ISO 12151-1, SAE J1453
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    ORFS
  • Thread Type
    FFOR
  • Type
    Male ORFS
  • UPC_NO
    770075361480
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)