Motion
24GSP-24FL XBULK

GATES RUBBER CO
24GSP-24FL XBULK

73474172 Barbed to Flanged Straight Hose Fitting - 1-1/2 in Hose ID
Mi Item #04248129
MFR #24GSP-24FL XBULK
Price$80.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24FL XBULK

73474172 Barbed to Flanged Straight Hose Fitting - 1-1/2 in Hose ID
Mi Item #04248129
MFR #24GSP-24FL XBULK

Mfr description
24GSP-24FL 7347-4172
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.57/each

Specifications

Dimensions

  • Barb Length
    73.6 mm
  • Dash Size
    24
  • Flange Diameter
    2.3800 in
  • Flange Thickness
    0.3200 in
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Overall Length
    152.9 mm
  • Weight
    1.98 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Connection Family
    Barbed to Flanged
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • Flow Control Type
    None
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075282006
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Max Operating Temperature
    +250 °F
  • Maximum Operating Pressure
    +3000 psi
  • Maximum Working Pressure
    3000 psi
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Seal Type
    O-Ring
  • Standards Met
    ASTMB-117, SAE
  • Swivel
    No
  • UPC_NO
    770075282006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)