Motion
32GSP-24FL

GATES RUBBER CO
32GSP-24FL

GlobalSpiral™ Hose End - Steel Material, 2 in Hose ID, Flange
MI ITEM #04248133
MFR #32GSP-24FL
Price$203.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-24FL

GlobalSpiral™ Hose End - Steel Material, 2 in Hose ID, Flange
MI ITEM #04248133
MFR #32GSP-24FL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$203.62/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    2.0000 in
  • End 2 Size
    1.5000 in
  • Flange Diameter
    2.3800 in
  • Flange Thickness
    0.3200 in
  • Hose Cut-Off Factor
    3.1900 in, 81 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    6.5300 in
  • Outer Diameter
    2.3800 in
  • Overall Length
    6.53 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    2.5 lb

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    ISO Final Draft International Standard 12151-S
  • Manufacturer Catalog Number
    G22300-3224
  • Manufacturer Compatibility
    Gates MegaSys, Gates wire-braid
  • Manufacturer Upc Number
    770075424857
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    ISO Final Draft International Standard 12151-S
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    Flange Head
  • Thread Type
    Flange Head
  • Type
    Flange Head
  • UPC_NO
    770075424857
  • Working Pressure
    3000 psi

Overview

Mfr description
32GSP-24FL 7347-41785
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought