Motion
24GSP-24FL22M

GATES RUBBER CO
24GSP-24FL22M

Back Bone - Steel Material, 1-1/2 in Hose ID, Flange
MI ITEM #04248136
MFR #24GSP-24FL22M
Price$160.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24FL22M

Back Bone - Steel Material, 1-1/2 in Hose ID, Flange
MI ITEM #04248136
MFR #24GSP-24FL22M

Mfr description
24GSP-24FL22 7347-42725
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.39/each

Specifications

Dimensions

  • Angle
    22.5 °
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Flange Diameter
    2.3800 in
  • Flange Thickness
    0.3200 in
  • Hose Cut-Off Factor
    5.4100 in, 137.40 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    8.3100 in
  • Outer Diameter
    2.3800 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    2.58 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Code 61 Flange
  • Country of Origin
    US
  • End 1 Style
    Code 61 Flange
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    22°
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    12151-3 S, M, L Drops
  • Manufacturer Catalog Number
    G22302-2424
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075414391
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    ISO 12151-3
  • Style
    22.5 °Elbow
  • Swivel
    No
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Code 61 Flange Head
  • UPC_NO
    770075414391
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)