Motion
24GSP-24FL45S

GATES RUBBER CO
24GSP-24FL45S

734744725 Barbed to Flanged 45° Elbow Hose Fitting - 1-1/2 in Hose ID
MI ITEM #04248141
MFR #24GSP-24FL45S
Your Price$105.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24FL45S

734744725 Barbed to Flanged 45° Elbow Hose Fitting - 1-1/2 in Hose ID
MI ITEM #04248141
MFR #24GSP-24FL45S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.76/each(List $148.07)

Overview

Mfr description
24GSP-24FL45 7347-44725
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Fitting Shape
    45° Elbow
  • Barb Length
    73.6 mm
  • Maximum Operating Pressure
    +3000 psi
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Fitting Connection Family
    Barbed to Flanged
  • Operating Temperature Range
    Maximum of +250 °F
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Ports
    2
  • Overall Length
    201.9 mm
  • Manufacturer Upc Number
    770075355205
  • UPC_NO
    770075355205
  • Standards Met
    ASTMB-117, SAE
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Flow Control Type
    None
  • Angle
    45 °
  • Max Operating Temperature
    +250 °F
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    24
  • End Type 1
    FL
  • Fitting Type
    Flange - Code 61 O-Ring
  • Flange Diameter
    2.3800 in
  • Flange Thickness
    0.3200 in
  • Hose Dash Size
    24
  • ISO Fit Standard
    12151-3 S, M, L Drops
  • Maximum Working Pressure
    3000 psi
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text